
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ON1509BN
Zoro #
G306153445
UPC #
611728273104
Country of Origin
China
Dimensions
Length
9
Width
9
Diameter
9
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100
Description
The minimal details and streamlined design make a huge impact with the Orion Collection. The planetary shape of the fixture is finished in a lustrous Brushed Nickel or Western Bronze and the crystal-clear glass candle holders accent the piece beautifully.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.