
Orion Pendant
Mfr # ON2818BN
Zoro # G506153443
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
19.5
Width
18
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ON2818BN
Zoro #
G506153443
UPC #
611728254141
Country of Origin
China
Dimensions
Length
19.5
Width
18
Diameter
18
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Orion
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Dimmable
Yes
Material
STEEL
Fixture Wattage
60
Lamp Included
No
Includes
Installation Guide
Watts
60
FINISH
Brushed Nickel
Description
The minimal details and streamlined design make a huge impact with the Orion Collection. The planetary shape of the fixture is finished in a lustrous Brushed Nickel or Western Bronze and the crystal-clear glass candle holders accent the piece beautifully.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.