Orla 2-Light Matte Black Table Lamp
- Mfr # TF6839MBK
- Zoro # G123954898
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Series
Orla
Height
20 in
ETL Rating
Portable
Number of Lights
2
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF6839MBK
- Zoro #
- G123954898
- UPC #
- 611728396292
- Country of Origin
- China
Dimensions
- Height
- 20 in
- Depth
- 16.25 in
Details
- Series
- Orla
- ETL Rating
- Portable
- Number of Lights
- 2
- Voltage
- 120V
- Item
- Table Lamp
- Style
- Traditional
- Finish
- Matte Black
- Certification
- ETL Listed
- Material
- Resin
- Color
- Black
Description
The Orla table lamp combines traditional style with Tiffany-inspired artistry and rich character. A matte black finish pairs beautifully with multicolor art glass, creating a warm, inviting glow filled with color and detail. The scalloped shade design and sculptural faceted base add timeless appeal, making Orla lamps ideal for living rooms, bedrooms, offices, and reading spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.