Zoro Homepage

Otten Island 3 Lights Matte Black

  • Mfr # OTN336MBK

  • Zoro # G612348771


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100W
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTN336MBK
Zoro #
G612348771
UPC #
611728357354
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.00 x 5.00 Top 2.75 x 2.75 Bottom 4.75 Side

Details

Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100W
Bulb Base Type
Medium
Standard
CUL Listed
Style
Transitional
Series
Otten
Indoor/ Outdoor
Indoor
Item Type
Island Light
Shade Finish
Clear Seedy Glass

Description

Basketweave details add country-inspired to the Otten light, available as a mini pendant, island light, or semi-flush mount. Part of the Quoizel Naturals line, Otten boasts an adaptable black and white color palette to slip into almost any space or design style. A clear glass shade allows for a decorative, Edison-style bulb for additional character and intrigue.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.