Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Otten Mini Pendant 1 Light Matte Black

  • Mfr # OTN1512MBK

  • Zoro # G412348858


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Transitional
Collection Name
Otten
Fixture Type
Medium
Standards
CUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTN1512MBK
Zoro #
G412348858
UPC #
611728357330
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
9.00"W X 4.50"L
Chain Length
4"

Details

Number of Lights
1
Style
Transitional
Collection Name
Otten
Item
Mini Pendant
Fixture Type
Medium
Standards
CUL Listed
Glass Finish
Clear Seedy Glass
Material
STEEL
Watts
100W
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Basketweave details add country-inspired to the Otten light, available as a mini pendant, island light, or semi-flush mount. Part of the Quoizel Naturals line, Otten boasts an adaptable black and white color palette to slip into almost any space or design style. A clear glass shade allows for a decorative, Edison-style bulb for additional character and intrigue.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.