Zoro Homepage

Otten Semi Flush 1 Light Matte Black

  • Mfr # OTN1712MBK

  • Zoro # G512348833


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Otten
Indoor/Outdoor
Indoor
Glass Finish
Clear Seedy Glass
Number of Light Bulbs Required
1
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTN1712MBK
Zoro #
G512348833
UPC #
611728360323
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 0.75"L
Cord Length
12 Ft
Shade Dimensions
3.25 Top 3.00 Bottom 6.00 Side

Details

Fixture Series
Otten
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Glass Finish
Clear Seedy Glass
Number of Light Bulbs Required
1
Bulb Base Type
Medium
Base Material
STEEL
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
MAX WATTAGE
100W
Standards
CUL Listed
FINISH
Matte Black
Design Style
Transitional

Description

Basketweave details add country-inspired to the Otten light, available as a mini pendant, island light, or semi-flush mount. Part of the Quoizel Naturals line, Otten boasts an adaptable black and white color palette to slip into almost any space or design style. A clear glass shade allows for a decorative, Edison-style bulb for additional character and intrigue.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.