Zoro Homepage

Outpost Flush Mount

  • Mfr # QF3411PN

  • Zoro # G506152439


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Palladian Bronze
Length
5.5
Width
14.75
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QF3411PN
Zoro #
G506152439
UPC #
611728289235
Country of Origin
China

Dimensions

Length
5.5
Width
14.75
Diameter
14.75
Depth (In)
14.75
Overall Width (In)
14.75

Details

Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Lighting Certification
ETL
Housing Material
Steel
Includes
Installation Guide
Lamp Included
No
Standards
ETL Listed
Fixture Wattage
40
Color
Bronze
Indoor or Outdoor
Indoor
Bulb Base Type
Candelabra Base
Application
Home Lighting
FINISH
Palladian Bronze

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.