Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outskirts Flush Mount

  • Mfr # OST1615EK

  • Zoro # G606153169


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Earth Black
Lamp Type
Integrated LED
Voltage
120v
Lumens
2700
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OST1615EK
Zoro #
G606153169
UPC #
611728320327
Country of Origin
China

Dimensions

Length
1
Width
15
Diameter
15
Depth (In)
15
Overall Width (In)
15

Details

Housing Finish
Earth Black
Lamp Type
Integrated LED
Voltage
120v
Lumens
2700
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Standards
ETL Listed
Includes
Installation Guide
Housing Material
Steel
Color
Black
Lamp Included
Yes
Lighting Certification
ETL
Color Rendering Index
90
Fixture Wattage
30
Color Temperature
3000K
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
FINISH
Earth Black

Description

Lighting can create a moment of Zen. The Outskirts style — a spare, straightforward design — emphasizes the beauty in simplicity, radiating a sense of serenity. Use a series of Outskirts lighting to create a tiled effect, or affix one in the center of a minimalist bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.