Zoro Homepage

Outskirts Flush Mount

  • Mfr # OST1708OI

  • Zoro # G906153302


product price: $64.99
/ea

Key Features

Housing Finish
Oil Rubbed Bronze
Length
1
Lamp Type
Integrated LED
Voltage
120v
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST1708OI
Zoro #
G906153302
UPC #
611728294260
Country of Origin
China

Dimensions

Length
1
Width
7.5
Diameter
7.5
Depth (In)
7.5
Overall Width (In)
7.5

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
Integrated LED
Voltage
120v
Lumens
1200
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Standards
ETL Listed
Lighting Certification
ETL
Color Temperature
3000K
Fixture Wattage
11
Color Rendering Index
90
Includes
Installation Guide
Housing Material
Aluminum
Color
Bronze
Lamp Included
Yes
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
FINISH
Oil Rubbed Bronze

Description

Available in four finishes and four sizes, the Outskirts flush mount is suited for a variety of room applications. In your choice of Earth Black, Brushed Nickel, White or Oil-rubbed Bronze, it is featured in sizes of 7.5”, 11”, 15”, or 20". The white acrylic shade is illuminated with integrated LED technology and the thick canopy adds depth to the simple structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.