Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outskirts Flush Mount

  • Mfr # OST1711W

  • Zoro # G306153124


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
White Lustre
Lamp Type
Integrated LED
Voltage
120v
Dimmable
Yes
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OST1711W
Zoro #
G306153124
UPC #
611728294277
Country of Origin
China

Dimensions

Length
1
Width
11
Diameter
11
Depth (In)
11
Overall Width (In)
11

Details

Housing Finish
White Lustre
Lamp Type
Integrated LED
Voltage
120v
Lumens
1500
Dimmable
Yes
Glass Color
White
Item
Flush Mount
Standards
ETL Listed
Fixture Wattage
14
Lighting Certification
ETL
Color Temperature
3000K
Color Rendering Index
90
Lamp Included
Yes
Includes
Installation Guide
Housing Material
Aluminum
Color
White
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Matte White

Description

Available in four finishes and four sizes, the Outskirts flush mount is suited for a variety of room applications. In your choice of Earth Black, Brushed Nickel, White or Oil-rubbed Bronze, it is featured in sizes of 7.5”, 11”, 15”, or 20". The white acrylic shade is illuminated with integrated LED technology and the thick canopy adds depth to the simple structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.