Zoro Homepage

Outskirts Semi Flush Led Light Brushed Nickel

  • Mfr # OST1811BN

  • Zoro # G012348319


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Outskirts
Glass Finish
White Acrylic
Indoor/Outdoor
Indoor
BULB INCLUDED
Y
Base Material
COASTAL ARMOUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST1811BN
Zoro #
G012348319
UPC #
611728358757
Country of Origin
China

Dimensions

Shade Dimensions
5.25 x 5.25 Top 5.25 x 5.25 Bottom 9.00 Side
Cord Length
6 In

Details

Fixture Series
Outskirts
Item
Semi-Flush Mount
Glass Finish
White Acrylic
Indoor/Outdoor
Indoor
BULB INCLUDED
Y
Base Material
COASTAL ARMOUR
FINISH
Brushed Nickel
Design Style
Transitional
Standards
ETL Listed
Voltage
120V

Description

Outskirts is as stylish as it is functional. The contemporary semi-flush mount light is available in a variety of sizes, and in either a brushed nickel or matte black finish. An integrated LED light source shines through a round white acrylic shade, giving off the perfect amount of light for any indoor setting.


  • •Product Finish: Nickel
  • •Product Shade: White Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.