Zoro Homepage

Overbank 3-Light Matte Black Flush Mount

  • Mfr # QFL5638MBK

  • Zoro # G806153440


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL5638MBK
Zoro #
G806153440
UPC #
611728358887
Country of Origin
China

Dimensions

Length
6.75
Width
12.75
Diameter
12.75
Overall Width (In)
12.75
Depth (In)
12.75

Details

Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Fixture Wattage
60
Lighting Certification
ETL
Lamp Included
No
Includes
Installation Guide
Housing Material
Steel
Bulb Base Type
Candelabra Base
Application
Home Lighting
Indoor or Outdoor
Indoor

Description

Overbank features weathered wood accents paired with the grounding effect of a matte black finish. This stylish flush mount includes space for three bulbs, maximizing light in an entryway or mudroom. Overbank’s clean lines would also enhance a powder room or guest bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.