Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ozara Pendant Led Light Antique Brass

  • Mfr # PCOZA2827A

  • Zoro # G512348710


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Traditional
Collection Name
Ozara
Material
COASTAL ARMOUR
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCOZA2827A
Zoro #
G512348710
UPC #
611728372043
Country of Origin
China

Dimensions

Shade Dimensions
7.00 Top 5.00 Bottom 11.00 Side
Canopy Size
5.25"W X 0.75"L
Cord Length
12 Ft
Chain Length
8"

Details

Voltage
120V
Style
Traditional
Collection Name
Ozara
Item
Pendant
Material
COASTAL ARMOUR
Standards
ETL Listed
Lamp Included
Y
FINISH
Antique Brass
Indoor/ Outdoor
Indoor

Description

With its contemporary charm and elegance, the Ozara pendant light is a true standout piece. The layered, antique brass rings feature integrated LED light sources for a bright halo-like glow. Part of the popular Platinum by Quoizel collection, Ozara is a perfect addition to any modern or contemporary space.
  • •Product Finish: Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.