Zoro Homepage

Ozark Flush Mount

  • Mfr # OZ1613IN

  • Zoro # G606152490


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Iron Gate
Length
5
Width
13
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ1613IN
Zoro #
G606152490
UPC #
611728143315
Country of Origin
China

Dimensions

Length
5
Width
13
Diameter
13
Depth (In)
13
Overall Width (In)
13

Details

Housing Finish
Iron Gate
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Lamp Included
No
Color
Bronze
Lighting Certification
ETL
Includes
Installation Guide
Standards
ETL Listed
Fixture Wattage
60
Housing Material
Steel
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Iron Gate

Description

This sleek ceiling mount adds a contemporary accent to your home. The simple double ring pan frames the opal etched glass which diffuses the light evenly. It brings a chic designer touch to rooms with standard ceiling heights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.