Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parcelle Bath Led Light Matte Black

  • Mfr # PCPCL8525MBK

  • Zoro # G512348697


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Style
Traditional
Collection Name
Parcelle
Housing Material
COASTAL ARMOUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPCL8525MBK
Zoro #
G512348697
UPC #
611728364314
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Height
5"
Shade Dimensions
4.00 Top 2.75 Bottom 7.00 Side
Backplate Width
5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Style
Traditional
Collection Name
Parcelle
Housing Material
COASTAL ARMOUR
Standards
ETL Listed
Lamp Included
Y
Indoor/ Outdoor
Indoor

Description

Part of our Platinum by Quoizel collection, the Parcelle bath light is as bold as it is modern. A light bar with an ultra-slim profile silhouettes a matte black, diamond shaped backplate - creating a one-of-a-kind geometric design. The integrated LED light source wraps around both the backplate and the light bar, providing energy saving, long lasting performance.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.