Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parcelle Bath Led Light Matte Black

  • Mfr # PCPCL8532MBK

  • Zoro # G212348676


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Style
Traditional
Collection Name
Parcelle
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPCL8532MBK
Zoro #
G212348676
UPC #
611728364321
Country of Origin
China

Dimensions

Shade Dimensions
5.50 Top 4.00 Bottom 8.50 Side
Backplate Height
5"
Cord Length
6 In
Backplate Width
5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Style
Traditional
Collection Name
Parcelle
Standards
ETL Listed
Housing Material
COASTAL ARMOUR
Lamp Included
Y
Indoor/ Outdoor
Indoor

Description

Part of our Platinum by Quoizel collection, the Parcelle bath light is as bold as it is modern. A light bar with an ultra-slim profile silhouettes a matte black, diamond shaped backplate - creating a one-of-a-kind geometric design. The integrated LED light source wraps around both the backplate and the light bar, providing energy saving, long lasting performance.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.