Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paxton 1-Light Matte Black Mini Pendant

  • Mfr # PAX1507MBK

  • Zoro # G006152519


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAX1507MBK
Zoro #
G006152519
UPC #
611728349847
Country of Origin
China

Dimensions

Length
15.5
Width
7
Diameter
7

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Paxton
Shade Material
Steel
Item
Mini Pendant
Watts
100
Lamp Included
No
Standards
ETL Listed
Fixture Wattage
100
Includes
Installation Guide
Material
STEEL
Dimmable
Yes
FINISH
Matte Black

Description

Illuminate your home with the Paxton collection. Sleek lines and a tapered silhouette combine to make a timeless statement that is simple, yet stylish. Constructed with clear beveled glass and a matte black finish, these fixtures are built to last - and can be hung flawlessly both indoors and outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.