
Paxton Outdoor Post Lantern
Mfr # PAX9007MBK
Zoro # G506149392
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Glass Color
Black
Bulb Type
Incandescent
Length
17.5
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAX9007MBK
Zoro #
G506149392
UPC #
611728312155
Country of Origin
China
Dimensions
Length
17.5
Dia. (In.)
7
Width
7
Details
Item
Outdoor Post Lantern
Finish
Matte Black
Glass Color
Black
Bulb Type
Incandescent
Standards
ETL Listed
Bulb Primary Application
Home Lighting
Max. Wattage
100
Includes
Installation Guide
Watts
100
Color
Black
Housing Material
Steel
Dimmable
Yes
Voltage
120v
Lamp Included
No
Indoor/Outdoor Usage
Outdoor
Bulb Base Type
Medium Base
FINISH
Matte Black
Description
Illuminate your home's exterior with the Paxton collection. Sleek lines and a tapered silhouette combine to make a timeless statement that is simple, yet stylish. Constructed with clear beveled glass and a matte black finish, these fixtures are built to last.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.