Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paxton Outdoor Wall Lantern

  • Mfr # PAX8405MBK

  • Zoro # G706149451


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5.5
Length
13.25
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAX8405MBK
Zoro #
G706149451
UPC #
611728312100
Country of Origin
China

Dimensions

Width
5.5
Length
13.25
Dia. (In.)
5.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Matte Black
Glass Color
Black
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
Steel
Fixture Wattage
100
Lamp Included
No
Lamp Type
Incandescent

Description

Illuminate your home's exterior with the Paxton collection. Sleek lines and a tapered silhouette combine to make a timeless statement that is simple, yet stylish. Constructed with clear beveled glass and a matte black finish, these fixtures are built to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.