
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAX8409MBK
Zoro #
G106149402
UPC #
611728312117
Country of Origin
China
Dimensions
Width
9
Length
22
Dia. (In.)
9
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Matte Black
Glass Color
Black
Housing Material
Steel
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
60
Lamp Included
No
Lamp Type
Incandescent
FINISH
Matte Black
Description
Illuminate your home's exterior with the Paxton collection. Sleek lines and a tapered silhouette combine to make a timeless statement that is simple, yet stylish. Constructed with clear beveled glass and a matte black finish, these fixtures are built to last.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.