
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPP2781BN
Zoro #
G106152860
UPC #
611728271698
Country of Origin
China
Dimensions
Length
12
Width
6.5
Diameter
6.5
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Payson
Shade Material
Steel
Item
Mini Pendant
Material
COPPER-STEEL
Lamp Included
No
Includes
Installation Guide
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
100
Watts
100
FINISH
Brushed Nickel
Description
Quoizel fixtures come in a variety of styles finishes and materials to suit any home decor. Choose from fabric metal or even one of our Quoizel Naturals shades with bamboo onyx or agate stone to name a few. Look to our fixtures to add the finishing touch to your home's style. (Please note that the vintage bulbs are not included but are available for purchase.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.