Zoro Homepage
This item is Discontinued.
Quoizel Payson Mini Pendant QPP2781WT

Payson Mini Pendant (Discontinued)

  • Mfr # QPP2781WT
  • Zoro # G006152892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP2781WT
Zoro #
G006152892
UPC #
611728308134
Country of Origin
China

Dimensions

Length
12
Width
6.5
Diameter
6.5

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Payson
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Includes
Installation Guide
Material
BRASS-STEEL
Dimmable
Yes
Lamp Included
No
Standards
ETL Listed
Watts
100
FINISH
Western Bronze

Description

Quoizel fixtures come in a variety of styles finishes and materials to suit any home decor. Choose from fabric metal or even one of our Quoizel Naturals shades with bamboo onyx or agate stone to name a few. Look to our fixtures to add the finishing touch to your home's style. (Please note that the vintage bulbs are not included but are available for purchase.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.