
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPP2782BN
Zoro #
G006152847
UPC #
611728308141
Country of Origin
China
Dimensions
Length
18
Width
9.75
Diameter
9.75
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Payson
Shade Material
Steel
Item
Mini Pendant
Material
COPPER-STEEL
Includes
Installation Guide
Dimmable
Yes
Standards
ETL Listed
Lamp Included
No
Fixture Wattage
100
Watts
100
FINISH
Brushed Nickel
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.