Zoro Homepage

Pearson Table Lamp

  • Mfr # TF1433T

  • Zoro # G206149616


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
16
Material
Resin/Glass
Color
Other
Weight
9.2
Depth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1433T
Zoro #
G206149616
UPC #
611728191354
Country of Origin
China

Dimensions

Width
16
Depth
16
Overall Width
16
Length
23

Details

Material
Resin/Glass
Color
Other
Weight
9.2
Bulb Type
Incandescent
Item
Table Lamp
Maximum Wattage
75
Application
Home Lighting
Voltage
120v
Bulbs Included
No
Includes
Installation Guide
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Standards
ETL Listed
Bulb Base Type
Medium

Description

A delicate color palette distinguishes the Pearson table lamp featuring an Authentic Bronze patina and 240 pieces of Tiffany style art glass that have been hand assembled using the copper foil method developed by Louis Comfort Tiffany. It stands 23 inches high and takes two 75 watt medium base bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.