Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Pelham 1-Light Western Bronze Mini Pendant PLH1510WT

Pelham 1-Light Western Bronze Mini Pendant (Discontinued)

  • Mfr # PLH1510WT
  • Zoro # G606152131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLH1510WT
Zoro #
G606152131
UPC #
611728349854
Country of Origin
China

Dimensions

Length
21.75
Width
9.5
Diameter
9.5

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Aluminum
Item
Mini Pendant
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100

Description

Add instant style to your home with the Pelham collection. Clear seeded glass panels are enclosed in a classic rectangular western bronze frame, providing long-lasting style and durability. Pelham is a versatile piece that can be hung either indoors or outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.