
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLH8408WT
Zoro #
G106149587
UPC #
611728335826
Country of Origin
China
Dimensions
Width
8
Length
17.5
Dia. (In.)
8
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Western Bronze
Glass Color
Bronze
Fixture Wattage
100
Lamp Type
Incandescent
Housing Material
Aluminum
Lamp Included
No
Lighting Certification
ETL
Standards
ETL Listed
FINISH
Western Bronze
Description
Add instant curb appeal to your home with the Pelham collection of outdoor lanterns. Clear seeded glass panels are enclosed in a classic rectangular western bronze frame, providing long-lasting style and durability. Pelham comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.