Zoro Homepage

Pelham Outdoor Wall Lantern

  • Mfr # PLH8410WT

  • Zoro # G206149623


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9.5
Length
20.75
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLH8410WT
Zoro #
G206149623
UPC #
611728335840
Country of Origin
China

Dimensions

Width
9.5
Length
20.75
Dia. (In.)
9.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Western Bronze
Glass Color
Bronze
Standards
ETL Listed
Lamp Type
Incandescent
Fixture Wattage
100
Housing Material
Aluminum
Lamp Included
No
Lighting Certification
ETL

Description

Add instant curb appeal to your home with the Pelham collection of outdoor lanterns. Clear seeded glass panels are enclosed in a classic rectangular western bronze frame, providing long-lasting style and durability. Pelham comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.