Zoro Homepage

Pendant Chandelier 4 Lights Weathered Brass

  • Mfr # QP6157WS

  • Zoro # G712348367


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Glass Finish
Opal Glass
Style
Transitional
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6157WS
Zoro #
G712348367
UPC #
611728374849
Country of Origin
China

Dimensions

Cord Length
2 Ft
Canopy Size
6.00"W X 6.00"L
Shade Dimensions
1.13 x 8.25 Top 1.13 x 8.25 Bottom 8.38 Side

Details

Item
Pendant
Fixture Type
Medium
Fixture Wattage
100W
Glass Finish
Opal Glass
Style
Transitional
Voltage
120V
Standards
ETL Listed
Number of Lights
4
Collection
Quoizel
Material
STEEL
Blade Finish
Black Matte
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 1 (1" x 4") and 1 (1" x 12") Down Rods
Light Kit included
Y
FINISH
Weathered Brass
Blade Pitch
7

Description

Classic meets transitional in the Iota pendant. A simple weathered brass frame is accentuated by unique joint accents, adding a touch of modern industrial style. Opal glass shades complete the timeless look, emitting a warm ambient glow in a breakfast nook, kitchen, home office, or over a small table.


  • •Product Finish: Brass
  • •Product Shade: Opal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.