Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Mid Pendant 1 Light Aged Brass

  • Mfr # QP6219AB

  • Zoro # G812348632


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6219AB
Zoro #
G812348632
UPC #
611728381076
Country of Origin
China

Dimensions

Shade Dimensions
4.50 Top 6.25 Bottom 10.50 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Fixture Type
Medium
Glass Finish
Metal
Material
COASTAL ARMOUR ALUMINUM
Watts
60W
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

Combining a playful silhouette with modern styling, the Mejia pendant light offers a striking update to any space. The white metal shade featuring a unique swirling design adds drama, while an aged brass finish adds a gold shine. Hung individually or in a grouping, Mejia pendants make a fun and stylish statement in any setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.