Zoro Homepage

Pendant Mid Pendant 1 Light Brushed Weathered Br

  • Mfr # QP6224BWS

  • Zoro # G412348582


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6224BWS
Zoro #
G412348582
UPC #
611728378724
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
4.75"W X 4.75"L
Shade Dimensions
5.00 x 5.00 Top 6.25 x 6.25 Bottom 6.25 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Standards
ETL Listed
Glass Finish
Metal
Material
STEEL
Fixture Type
Medium
Watts
100W
FINISH
Brushed Weathered Brass
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Trette semi-flush mount or pendant lights feature a fun, color block design that pairs well in any modern or contemporary setting. The black and white metal shade is complemented by a brushed weathered brass finish, adding a touch of luster to the sleek silhouette. Hung individually or in a grouping, Trette pendants make a bold statement over any kitchen island or bar area.


  • •Product Finish: Brass
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.