Zoro Homepage

Pendant Mid Pendant 2 Lights Brushed Nickel

  • Mfr # QP6166BN

  • Zoro # G212348324


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Style
Transitional
Collection Name
Quoizel
Fixture Type
Medium
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6166BN
Zoro #
G212348324
UPC #
611728380406
Country of Origin
China

Dimensions

Shade Dimensions
1.13 x 13.00 Top 1.13 x 13.00 Bottom 8.25 Side
Cord Length
8 Ft
Chain Length
4"
Canopy Size
12.00"W X 4.50"L

Details

Number of Lights
2
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Fixture Type
Medium
Watts
100W
Material
STEEL
Standards
ETL Listed
Glass Finish
Metal
Indoor/ Outdoor
Indoor
FINISH
Brushed Nickel

Description

Available as a semi-flush mount or pendant light, Nira boasts a traditional silhouette with industrial-style details. The matte black metal shade adds a bold contrast to the brushed nickel hardware finish, creating a beautiful two-tone design. The versatile, low profile styling works well in a foyer, kitchen, bathroom, hallway, or home office.


  • •Product Finish: Nickel
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.