Zoro Homepage

Pendant Mid Pendant 3 Lights Matte Black

  • Mfr # QP6205MBK

  • Zoro # G112348806


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6205MBK
Zoro #
G112348806
UPC #
611728377390
Country of Origin
China

Dimensions

Canopy Size
6.00"W X 1.25"L
Shade Dimensions
18.50 Top 4.50 Bottom
Cord Length
6 In

Details

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Standards
ETL Listed
Glass Finish
Clear Water Glass
Material
STEEL
Fixture Type
Candelabra
Watts
60W
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Selma pendant lights feature a large, clear water glass shade and your choice of brushed nickel or matte black finish. The sleek, minimalist silhouette of the glass shade gives you a clear view of the exposed bulb sockets. Hang Selma pendants individually or in a grouping in any transitional, coastal, or industrial home setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.