Zoro Homepage

Pendant Mid Pendant Led Light Aged Brass

  • Mfr # QP6216AB

  • Zoro # G112348523


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6216AB
Zoro #
G112348523
UPC #
611728379271
Country of Origin
China

Dimensions

Canopy Size
6.00"W X 1.25"L
Cord Length
6 In
Shade Dimensions
14.00 Top 4.00 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Mini Pendant
Standards
ETL Listed
Fixture Type
Medium
Glass Finish
Opal Etched Glass
Watts
100W
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

Modern and playful, the Aliyah mini pendant light pairs a spherical, opal etched glass shade with sleek metallic lines. The frosted glass globe casts a soft glow complemented by beautifully curving lines that join together at the top. Available in aged brass or brushed nickel, Aliyah mini pendants make a pretty statement over a kitchen island or bar area.


  • •Product Finish: Brass
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.