Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Pendant 1 Light Brushed Nickel

  • Mfr # QP6181BN

  • Zoro # G612348764


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6181BN
Zoro #
G612348764
UPC #
611728373323
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
6.63 Top 6.63 Bottom 13.25 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Watts
100W
Material
STAINLESS STEEL
Standards
ETL Listed
Glass Finish
White Ribbed Glass
Fixture Type
Medium
Indoor/ Outdoor
Indoor
FINISH
Brushed Nickel

Description

With minimalist details and white ribbed glass, Thibault pendant lights are the perfect complement to a variety of transitional spaces. The white glass shade features a sleek ribbed design, creating a cool pleated effect to soften the illumination. Available in brushed nickel or matte black, Thibault pendants make a statement over any kitchen or bar area.


  • •Product Finish: Nickel
  • •Product Shade: White Ribbed Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.