Zoro Homepage

Pendant Pendant 1 Light Matte Black

  • Mfr # QP6171MBK

  • Zoro # G812348892


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Glass Finish
Alabaster Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6171MBK
Zoro #
G812348892
UPC #
611728371473
Country of Origin
China

Dimensions

Chain Length
4"
Shade Dimensions
21.00 x 21.00 Top 24.00 x 24.00 Bottom 6.75 Side
Cord Length
8 Ft
Canopy Size
5.75"W X 1.00"L

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Glass Finish
Alabaster Glass
Material
STEEL
Watts
100W
Standards
ETL Listed
Fixture Type
Medium
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Lionel makes a bold design statement, available as a semi-flush mount or large pendant light. The metal outer shade is finished in a matte black, contrasted beautifully by the inner white alabaster glass shade. With its geometric silhouette and sleek design, Lionel is a perfect addition to any modern kitchen, bar area, or other living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.