Zoro Homepage

Pendant Pendant 1 Light Matte Black

  • Mfr # QP6181MBK

  • Zoro # G712348770


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6181MBK
Zoro #
G712348770
UPC #
611728373286
Country of Origin
China

Dimensions

Cord Length
8 Ft
Chain Length
4"
Shade Dimensions
4.75 x 4.75 Top 4.75 x 4.75 Bottom 6.25 Side
Canopy Size
5.00"W X 0.75"L

Details

Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Item
Pendant
Standards
ETL Listed
Watts
100W
Material
STEEL
Glass Finish
White Ribbed Glass
Fixture Type
Medium
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

With minimalist details and white ribbed glass, Thibault pendant lights are the perfect complement to a variety of transitional spaces. The white glass shade features a sleek ribbed design, creating a cool pleated effect to soften the illumination. Available in brushed nickel or matte black, Thibault pendants make a statement over any kitchen or bar area.


  • •Product Finish: Black
  • •Product Shade: White Ribbed Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.