Zoro Homepage

Pendant Pendant 1 Light Matte Black

  • Mfr # QP6207MBK

  • Zoro # G312348675


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6207MBK
Zoro #
G312348675
UPC #
611728380536
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
5.75"
Shade Dimensions
14.00 Top 4.00 Bottom

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Watts
60W
Standards
ETL Listed
Material
STEEL
Glass Finish
Rattan Caning / Opal Etched Glass
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Available as a semi-flush mount or pendant light, Delilah features a simple design with a whimsical twist. Delicate petal-like shades encompass a white glass orb, casting a soft glow. Choose the aged brass finish with white metal shades for a timeless look - or select the matte black finish with natural rattan shades for a pretty, coastal feel.


  • •Product Finish: Black
  • •Product Shade: Rattan Caning / Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.