Zoro Homepage

Pendant Pendant 2 Lights Aged Brass

  • Mfr # QP6194AB

  • Zoro # G012348845


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Quoizel
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6194AB
Zoro #
G012348845
UPC #
611728372425
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
6.00"W X 1.25"L
Shade Dimensions
14.00 x 14.00 Top 4.00 Side

Details

Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Material
STEEL
Glass Finish
Opal Glass
Watts
100W
Standards
ETL Listed
Fixture Type
Medium
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

Streamlined and modern, the Brecken pendant makes a striking addition to any living space. Choose from an aged brass finish with an opal glass shade - or an old bronze finish with alabaster glass. Whichever you choose, Brecken is sure to make a statement over a kitchen island, bar area, in a living room, or over a table.


  • •Product Finish: Brass
  • •Product Shade: Opal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.