Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Pendant 3 Lights Matte Black

  • Mfr # QP5580MBK

  • Zoro # G212348393


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Style
Transitional
Collection Name
Quoizel
Fixture Type
Medium
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5580MBK
Zoro #
G212348393
UPC #
611728360439
Country of Origin
China

Dimensions

Shade Dimensions
2.00 x 10.00 Top 2.00 x 10.00 Bottom 7.75 Side
Cord Length
6 In
Canopy Size
6.00"W X 6.00"L

Details

Number of Lights
3
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Fixture Type
Medium
Watts
100W
Glass Finish
Metal
Material
STEEL
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Chalfont is streamlined and sculptural with a moody, matte black metal shade. Smart detailing means the effect isn't too dark: a white interior reflects ample light it's also available in a white lustre finish. Use this pendant or semi-flush mount in an office or study for a polished, befitting fixture.


  • •Product Finish: Black
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.