Zoro Homepage

Pendant Pendant 3 Lights Matte Black

  • Mfr # QP5607MBK

  • Zoro # G312348385


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5607MBK
Zoro #
G312348385
UPC #
611728360453
Country of Origin
China

Dimensions

Shade Dimensions
1.38 x 9.00 Top 1.38 x 9.00 Bottom 8.00 Side
Chain Length
4"
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Standards
ETL Listed
Glass Finish
White Fabric
Fixture Type
Candelabra
Watts
60W
Material
STEEL
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

The Ainsdale series is polished and refined. Featuring gooseneck arms and three drum shades in white linen, this pendant, also available as a semi-flush mount, comes in your choice of two sophisticated finishes. Matte black creates a classic monochromatic palette, while painted brass offers a gleaming base.


  • •Product Finish: Black
  • •Product Shade: White Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.