Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Pendant 3 Lights Matte Black

  • Mfr # QP6169MBK

  • Zoro # G312348446


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Quoizel
Glass Finish
Clear Seedy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6169MBK
Zoro #
G312348446
UPC #
611728373866
Country of Origin
China

Dimensions

Shade Dimensions
3.75 x 8.75 Top 3.75 x 8.75 Bottom 10.00 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Glass Finish
Clear Seedy Glass
Fixture Type
Candelabra
Standards
ETL Listed
Watts
40W
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Add transitional flair to your home with Chicago pendant lights. The clear seedy glass globe adds sophistication and modern style, pairing beautifully with the exposed bulb sockets and sleek metal lines. Choose from brushed nickel or matte black, two fantastic finishes that make a statement over a kitchen island or bar area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.