Zoro Homepage

Pendant Pendant 3 Lights Matte Black

  • Mfr # QP6223MBK

  • Zoro # G912348549


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Quoizel
Glass Finish
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6223MBK
Zoro #
G912348549
UPC #
611728380482
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.50 Top 7.50 Bottom 12.75 Side

Details

Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Glass Finish
Metal
Material
COASTAL ARMOUR ALUMINUM
Watts
60W
Fixture Type
Candelabra
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Matte black and gold make a beautiful, modern industrial pairing in Berner. The pendant light features a geometric silhouette with concentric black metal bands, painted gold on the inside for a pop of shine. Hang this versatile design in a range of spaces: entryways, bathrooms, home offices, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.