Zoro Homepage

Pendant Pendant 4 Lights Bronze Gold

  • Mfr # QP6193BGD

  • Zoro # G112348868


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Quoizel
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6193BGD
Zoro #
G112348868
UPC #
611728374856
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
5.00"W X 5.00"L

Details

Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Quoizel
Item
Pendant
Fixture Type
Candelabra
Watts
60W
Glass Finish
Clear Beveled Glass
Material
STEEL
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Bronze Gold

Description

Clear beveled glass sets the tone for modern and radiant style in the Renee collection. This simple yet geometrically shaped pendant dazzles in either a bronze gold or matte black finish. Hang Renee pendants in a kitchen, living room, home office, or bedroom - anywhere you want to add a little luxury.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.