Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Pendant 4 Lights Brused Weathered Brass

  • Mfr # QP6214BWS

  • Zoro # G412348544


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6214BWS
Zoro #
G412348544
UPC #
611728378779
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
5.75"
Shade Dimensions
18.50 Top 4.50 Bottom

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Watts
100W
Fixture Type
Medium
Material
STEEL
Standards
ETL Listed
Glass Finish
Metal
FINISH
Brushed Weathered Brass
Indoor/ Outdoor
Indoor

Description

Seraphina takes a unique, artful approach to modern pendant lighting. The bold, eye-catching design features a brushed weathered brass frame and nature-inspired matte black accents. With its one-of-a-kind style and two tone finish, Seraphina pendant lights make a truly artistic statement over a dining room table or in a living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.