Zoro Homepage

Pendant Pendant 4 Lights Light Gold

  • Mfr # QP6170LG

  • Zoro # G612348931


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6170LG
Zoro #
G612348931
UPC #
611728371367
Country of Origin
China

Dimensions

Chain Length
4"
Cord Length
8 Ft
Canopy Size
5.75"W X 1.00"L
Shade Dimensions
15.00 x 15.00 Top 18.00 x 18.00 Bottom 6.00 Side

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Fixture Type
Medium
Glass Finish
Mica
Standards
ETL Listed
Watts
100W
Material
STEEL
FINISH
Light Gold
Indoor/ Outdoor
Indoor

Description

Mica shades take front and center in the Amalia pendant, a welcome addition to the Quoizel Naturals collection. The light gold frame pairs beautifully with the opalescent pink mica for a modern, shimmering effect. Hang this glamorous piece in a dining room, home office, bedroom, or in any living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.