Zoro Homepage

Pendant Pendant 4 Lights Matte Black

  • Mfr # QP5596MBK

  • Zoro # G212348386


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5596MBK
Zoro #
G212348386
UPC #
611728357941
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Chain Length
4"
Cord Length
8 Ft
Shade Dimensions
1.38 x 9.00 Top 1.38 x 9.00 Bottom 8.00 Side

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Standards
ETL Listed
Fixture Type
Medium
Glass Finish
Metal
Watts
100W
Material
STEEL
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Hanley creates a luxe atmosphere in two sultry finishes. Choose from either aged brass or matte black, then hang this pendant in a study or foyer to add instant visual intrigue. The shallow metal drum shade illuminates high-drama style.


  • •Product Finish: Black
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.