Zoro Homepage

Pendant Pendant 4 Lights Matte Black

  • Mfr # QP6176MBK

  • Zoro # G812348823


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Industrial
Collection Name
Quoizel
Glass Finish
Multitextured Art Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6176MBK
Zoro #
G812348823
UPC #
611728372654
Country of Origin
China

Dimensions

Cord Length
8 Ft
Shade Dimensions
3.25 Top 4.50 Bottom 4.75 Side
Canopy Size
6.50"W X 6.50"L

Details

Voltage
120V
Number of Lights
4
Style
Industrial
Collection Name
Quoizel
Item
Pendant
Glass Finish
Multitextured Art Glass
Fixture Type
Medium
Standards
ETL Listed
Watts
100W
Material
STEEL
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
FINISH
Matte Black

Description

Rainier's traditional design adds simple sophistication to any space. A matte black finish enhances the drum shade silhouette, complemented by multitextured art glass panels. Hang the Rainier pendant by itself or in a grouping over a kitchen island, bar area, or over a table for instant, classic style.


  • •Product Finish: Black
  • •Product Shade: Multitextured Art Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.