Zoro Homepage

Pendant Pendant 4 Lights Matte Black

  • Mfr # QP6188MBK

  • Zoro # G412348780


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Quoizel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6188MBK
Zoro #
G412348780
UPC #
611728372548
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Cord Length
6 In

Details

Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Quoizel
Item
Pendant
Watts
60W
Fixture Type
Candelabra
Standards
ETL Listed
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

With curved lines and a black and gold pairing, Talia reimagines traditional pendant design. The open matte black frame features exposed bulb sockets and sleek metal accents, finished in a lustrous light gold for a hint of shine and industrial style. Hung individually or in a grouping, Talia pendant lights make a pretty statement in any setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.