Zoro Homepage

Pendant Pendant 4 Lights Western Bronze

  • Mfr # QP6212WT

  • Zoro # G912348686


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6212WT
Zoro #
G912348686
UPC #
611728380598
Country of Origin
China

Dimensions

Canopy Size
5.75"
Shade Dimensions
14.00 Top 4.00 Bottom
Cord Length
6 In

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Standards
ETL Listed
Fixture Type
Candelabra
Glass Finish
Faux Abaca
Watts
60W
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Western Bronze

Description

Bring a coastal-inspired look to your home with Delynn. The minimalist pendant light design features a gently tapered drum shade, highlighted by the faux abaca fabric. A western bronze finish complements the overall design, adding warmth and contrast. Hung individually or in a grouping, Delynn pendants make a charming statement in any setting.


  • •Product Finish: Bronze
  • •Product Electrical: Candelabra Base
  • •Product Shade: Faux Abaca

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.