Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Pendant 4 Lights White

  • Mfr # QP6218W

  • Zoro # G012348661


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6218W
Zoro #
G012348661
UPC #
611728381120
Country of Origin
China

Dimensions

Shade Dimensions
3.75 Top 5.25 Bottom 8.25 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Fixture Type
Medium
Material
COASTAL ARMOUR ALUMINUM
Watts
100W
Standards
ETL Listed
Glass Finish
Rattan Caning
FINISH
Matte White
Indoor/ Outdoor
Indoor

Description

Available as a semi-flush mount or pendant light, Graft offers a transitional design that adds subtle style to any space. Choose the matte black finish with opal etched glass shades and brass industrial accents - or choose the white finish with rattan shades for a pretty, coastal feel. Either way you choose, Graft is sure to make a statement in any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.